Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Anser

Model # :WBB3146781

MPN #: 250-AN-10126

Anser Anti-Fog/Anti-Scratch Semi-Rimless Safety Glasses, Gray Lens, Black Frame - Pkg Qty 12

Product Description
Anser™ Semi-Rimless Safety Glasses with Black Frame, Gray Lens and Anti-Scratch / Anti-Fog Coating.

Lens: Tinted lenses relieve eyes from bright light and glare. Different colors serve specific conditions and applications.

Lens Coating: Anti-Scratch is a hardcoat treatment that toughens lens surface for a longer product life with fewer scratches. Anti-Fog is a surface coating that reduces fogging, maintaining clear vision. Ideal for food plants or cleaning operations with high-humidity environments.

Frame Fit: Universal, Designed to adapt to the average face size, including styles with adjustable elements to create a custom fit.

Features:
  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
  • Soft rubber nose pads help keep the glasses in place
  • Supplied with an adjustable neck cord
  • 9 Base curve lens
  • Meets ANSI Z87.1+
  • Wraparound temples with rubberized tips gently grip the wearer's head.
End Of Life – Recyclable Via Terracycle® ProgramWhether it's earplugs, gloves, safety eyewear or other recyclable PPE used in a manufacturing facility or jobsite, PIP®, in collaboration with TerraCycle® provides an easy and convenient way of collecting used PPE to help reduce the amount of waste that ends up in landfills. Contaminated PPE cannot be recycled.

PRICE
$63.60  Sold in packages of 12 / $5.30 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHalf Frame Safety Glasses
Frame StyleHalf Frame
Nose PadYes
Lens Color FamilyGray
Frame Color FamilyBlack
ApplicationsOutdoor Work, Construction, Public Works
Strap IncludedYes
Country of OriginTaiwan
Hard CoatYes
Anti ScratchYes
Temple Color FamilyBlack
Anti FogYes
Package Quantity12
Manufacturers Part Number250-AN-10126
Indoor/OutdoorOutdoor
BrandAnser

Compliance & Certifications

CertificationsANSI Z87.1+