DeWalt® DPG95-9D ANSI Z87.1+ Framework Indoor/Outdoor
Write a Review
|
Questions & Answers (0)
Product Description
The DeWalt® Framework Safety Glass has Foam Shield™ lining to provide a comfortable, snug fit with the added dust and debris protection of a goggle.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Gray |
| Frame Color Family | Black |
| Application | General, Utility |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | DPG95-9D |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | DeWalt |
| Type | Full Frame Safety Glasses |
| Polarized | No |
| Frame Style | Full Frame |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Framework |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | DeWalt® Framework Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | Yes |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |