x

Take 15% off your entire order!

Offer applied at checkout

+

OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)

OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)

Item #: WB921318BK

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $26.95

$389.00 up to 37% OFF

Price: $244.95

Save $12.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OFM's vinyl Straton Series Task Chair with Arms 119-VAM-AA offers a perfect balance of support and function. This chair features a choice of stylish colors in easy to clean vinyl upholstery for consistent cleanliness in public and health care environments. Users will easily find their perfect position with the back height and pitch adjustment, gas lift seat height adjustment, 7-position adjustable arms, and the adjustable back support tilt. Also includes built-in lumbar support and 7-position adjustable arms. The molded poly back shell and 3" thick vinyl padded seat ensures all-day comfort. The 25" 5-star wheeled base adds stable mobility. Weight capacity up to 250 lbs.

Features:
  • Extra-thick padded Seat and built-in lumbar support for all-day comfort
  • Upholstered in easy to clean, long lasting vinyl
  • Ergonomic adjustments for Back Height, pitch, tilt, and Seat Height
  • 7-Position height-adjustable arms for customized upper body support
  • 360-degree swivel and Sturdy 25" 5-star wheeled base with 250lb weight capacity


Available without Arms: 921319BK
Available with Drafting Kit (without Arms): 921317BK
Available with Drafting Kit and Adjustable Arms: 921316BK

  • BRAND OFM
  • STYLE Office Chair
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 17-1/2
  • BACK HEIGHT INCHES 19-1/2
  • BACK TYPE Mid Back
  • DESCRIPTION Task Chair
  • SEAT WIDTH INCHES 19-1/2
  • SEAT DEPTH INCHES 17-1/4
  • MANUFACTURERS PART NUMBER 119-VAM-AA-606
  • SEAT COLOR Black
  • SEAT CONSTRUCTION Vinyl
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Nylon
  • NUMBER OF SEATS 1
  • LIMITED WARRANTY Limited Lifetime
  • ADJUSTMENT TYPE (TILT) Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT 18-1/4
  • MAXIMUM SEAT HEIGHT 22-3/4
  • CAL117 CERTIFIED Yes
  • ANTIMICROBIAL Yes
  • ARM TYPE Adjustable
  • CASTERS Yes
  • BASE 5 Legged
  • MINIMUM BACK HEIGHT INCHES 19-1/2
  • MAXIMUM BACK HEIGHT INCHES 19-1/2
  • CAPACITY LBS. 250
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)

OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)

Item #: WB921318BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)
    OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)
    OFM Straton Series Vinyl Task Chair with Arms, Mid Back, in Black (119-VAM-AA-606)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant