x

Take 15% off your entire order!

Offer applied at checkout

+

OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)

OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)

Item #: WB921319BK

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $27.95

$312.00 up to 60% OFF

Price: $123.95

Save $6.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Easy-to-clean support is here with the OFM Straton Series Armless Swivel Task Chair, Mid Back, in Black. This chair features easy to clean vinyl upholstery for consistent cleanliness in public and health care environments. Users will easily find their perfect position with the back height and pitch adjustment, gas lift seat height adjustment, and the adjustable back support tilt. Also includes built-in lumbar support in the molded poly back shell. The 3" thick vinyl padded seat ensures all-day comfort. The 25" 5-star wheeled base adds stable mobility. The computer chair measures 27" D x 25.25" W x 37" - 41.50" H to provide a comfortable seat for any location. The chair features a 250 weight capacity and is backed by the OFM Limited Lifetime Warranty.

Features:
  • Perfect for an area with people coming and going, the easy to clean vinyl will help to establish a cleaner environment
  • Lumbar support, molded back, and 3" vinyl padded seat create comfort
  • Armless chair allows freedom of movement
  • Ergonomic adjustments to the back and height keep users comfortable
  • Features a 25" five-star base
  • Measures 27" D x 25.25" W x 37" - 41.50" H
  • Chair has 250 lb weight capacity and is backed by the OFM Limited Lifetime Warranty


Available with Adjustable Arms: 921318BK
Available with Drafting Kit (without Arms): 921317BK
Available with Drafting Kit and Adjustable Arms: 921316BK

  • BRAND OFM
  • HEIGHT INCHES 41-1/2
  • STYLE Office Chair
  • ASSEMBLY Unassembled
  • BACK WIDTH INCHES 17-1/2
  • BACK HEIGHT INCHES 19-1/2
  • BACK TYPE Mid Back
  • DESCRIPTION Task Chair
  • SEAT WIDTH INCHES 19-1/2
  • SEAT DEPTH INCHES 17-1/4
  • MANUFACTURERS PART NUMBER 119-VAM-606
  • SEAT COLOR Black
  • SEAT CONSTRUCTION Vinyl
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Nylon
  • NUMBER OF SEATS 1
  • LIMITED WARRANTY Limited Lifetime
  • ADJUSTMENT TYPE (TILT) Center Tilt / Synchro Tilt
  • MINIMUM SEAT HEIGHT 18-1/4
  • MAXIMUM SEAT HEIGHT 22-3/4
  • CAL117 CERTIFIED Yes
  • ANTIMICROBIAL Yes
  • ARM TYPE Armless
  • CASTERS Yes
  • BASE 5 Legged
  • MINIMUM BACK HEIGHT INCHES 19-1/2
  • MAXIMUM BACK HEIGHT INCHES 19-1/2
  • CAPACITY LBS. 250
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 11, 2016

    Facilities Manager
    Your review:
    The chairs are comfortable and doesn't take up too much room space
  • Reviewer: Anonymous

    Date: March 30, 2016

    Office chair
    Your review:
    We continue to order this chair when needing office chair as everyone that has one really likes it. It is for a larger person as the depth of the chair is greater than some office chairs. Will continue to order them as needed.
  • Reviewer: Anonymous

    Date: November 26, 2013

    Chair
    Your review:
    Comfortable. Good Quality.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)

OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)

Item #: WB921319BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    OFM Straton Series Armless Vinyl Swivel Task Chair, Mid Back, in Black (119-VAM-606)
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant