Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147601

MPN #: CS410TP

L.H.Dottie® Crimp Sleeve, Solid Copper, 18-10 AWG, Tuff 500 Pack

Product Description
Copper Crimp Sleeves are used to group and terminate copper wires. Once installed, they provide a vibration resistant connection that is corrosion resistant.

Application:
  • Terminates Copper Wires
For Use With:
  • Solid/Stranded Copper Wire, Uninsulated Wires
Special Features:
  • Resists Corrosion, Resists Vibrational Stress


PRICE
$105.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Trade Size18 - 10 AWG in

Product Details

TypeCrimp Sleeve
MaterialBrown
Package Quantity500
Manufacturers Part NumberCS410TP
Fitting TypeCrimped
BrandL.H.Dottie