Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228170

MPN #: DirectionalArrowY12

Mighty Line® Directional Arrow Floor Sign, 12"W x 12"L, 39 Mil, Yellow

Product Description
Mighty Line® Floor Marking directional arrow yellow 12" wide floor sign. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety. 30 Mills Thick.

Features:
  • 815035012962
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Weight1 lbs
Thickness30 mil

Product Details

TypeFloor Sign
ColorYellow
Self AdhesiveYes
PatternMessage
MaterialVinyl
Package Quantity1
Manufacturers Part NumberDirectionalArrowY12
Reflective TypeNon Reflective
ShapeCircle
BrandMighty Line

Warranty

Warranty1 yr