Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB2312045

MPN #: 827R3640BU

NoTrax® Anti-Stat P.O.P.™ Worksurface Mat 1/4" Thick 3' x 40' Blue

Product Description
NoTrax® ANTI-STAT P.O.P.™ Anti-Static Worksurface Mat, 1/4" Thick, 36"W Full 40 Ft Roll, Blue

Anti-Stat P.O.P.™ is a vinyl work surface that dissipates static from conductive items placed on it. Protects table and keeps sensitive components safe from damaging static shocks. Smooth top surface that is abrasion resistant and easy to wipe clean. Single layer vinyl work surface that dissipates static to keep sensitive components safe. ESD Static Dissipative. Meets EOS/ESD-S4, measured resistance for work surfaces RG 107 ? 10 and RP 108 ?. Electrostatic charge (walking test), meets ISO6356 and EN1815. For use on Tabletop work surfaces. Grounding cord available, not required.

PRICE
$799.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
799.00
Buy 6 units - 10 units
719.00Save $80.00 (10%)
Buy 11+ units
718.80Save $80.20 (10%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Width3 ft
Weight76 lbs
Thickness1/4 in

Product Details

TypeFull Roll 40 Ft.
ColorBlue
ApplicationAntifatigue
Surface MaterialVinyl
SeriesAnti-Stat P.O.P.™
Border Color FamilyBlue
ConductiveYes
Backing MaterialVinyl
PatternSmooth
Static DissipativeNo
Anti StaticNo
Manufacturers Part Number827R3640BU
BrandNoTrax

Warranty

Warranty1 yr

Compliance & Certifications

Environmental ConditionsManufacturing, Electronic Areas