Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2305709

MPN #: 720.58x3X5BK

Wearwell® Corrugated Switchboard Matting 5/8" Thick 3' x 5' Black

Product Description
Wearwell Double Duty Switchboard Corrugated Mat Black, 5/8in x 3ft x 5ft

Double-Duty Switchboard matting protects workers from harmful, even deadly shock. This unique non-conductive anti-fatigue mat features a premium Nitricell® sponge base, making it first in class for comfort and safety.

Features:

  • Conforms to ANSI/ASTM D178 01, Type II, Class 2
  • Insulates up to 40,000 volts of electricity
  • Nitricell sponge base delivers 2X the resilience and 3X the life of typical sponges
  • Lay-flat design and up to 20% more standing area than look-alikes


PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
219.95
Buy 6 units - 10 units
209.95Save $10.00 (5%)
Buy 11+ units
205.95Save $14.00 (6%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Weight25 lbs
Thickness5/8 in

Product Details

TypePre-Cut Mat
ColorBlack
ApplicationAntifatigue
Surface MaterialPVC
SeriesSwitchboard Corrugated Mat
Border Color FamilyBlack
ConductiveNo
Backing MaterialNitrile Infused Sponge
PatternCorrugated
Static DissipativeNo
Anti StaticNo
DescriptionDouble Duty Switchboard Corrugated - Non-Conductive Anti-Fatigue Matting
Manufacturers Part Number720.58x3X5BK
BrandWearwell

Warranty

Warranty4 yr

Compliance & Certifications

Environmental ConditionsManufacturing, Office, Food Processing, High Voltage Areas