Features:
- Bags are manufactured from pink, anti-static polyethylene film
- It can be closed with Twist Ties, Bag Tape or with Impulse Sealers (not included)
Model # :WBB3174589
Weights & Dimensions
| Length | 3 in |
| Width | 2 in |
| Thickness | 6 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Anti Static Flat Poly Bags |
| Color | Pink |
| Bag Opening Type | Open Top |
| Manufacturers Part Number | B3174589 |
| Brand | Global Industrial |
| Recyclable | Yes |