Features:
- Made from 1/8", anti-static, polyethylene foam
- Great static free protection for small parts
Model # :WBB3177822
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Thickness | 1/8 in |
Product Details
| Type | Anti-Static Air Foam Pouches |
| Material | Polyethylene |
| Package Quantity | 500 |
| Description | Anti-Static Flush Cut Foam Pouches |
| Color | Pink |
| Manufacturers Part Number | B3177822 |
| Brand | Global Industrial |