- No more wrapping! Simply insert product, peel tape and seal
- Made with high slip, 3/16" bubble
- Self-Seal Bubble Pouches have a 1" lip and tape seal
Global Industrial
Model # :WBB3177746
Global Industrial Self Seal Bubble Pouches, 18"W x 23-1/2"L, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 18 in |
| Thickness | 3/16 in |
Product Details
| Type | Self-Seal Bubble Bags |
| Package Quantity | 100 |
| Description | Self-Seal Bubble Pouches |
| Color | Clear |
| Manufacturers Part Number | B3177746 |
| Closure | Lip & Tape Seal |
| Brand | Global Industrial |
| Recyclable | Yes |