Model # :WBB664503
MPN #: 1340GLI004
Anti Static Foam Shippers, 10"W x 10"L x 4"D, White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
These antistatic foam shippers are designed for static-sensitive and fragile shipments. They are made of convoluted foam and 200 lbs tested corrugated material to keep products firmly in place. They come assembled with glued foam top and loose bottom.
PRICE
$252.00 Sold in packages of 24 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Depth | 4 in |
Product Details
| Type | Anti-Static Foam Shippers |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 24 |
| Description | Anti-Static Foam Shipper |
| Color | White |
| Manufacturers Part Number | 1340GLI004 |