Features:
- Shock absorbing foam protects delicate items
- Provides light cushioning and surface protection
- Moisture-resistant
Model # :WBB546103
MPN #: FW18S18P
Weights & Dimensions
| Length | 550 ft |
| Width | 18 in |
| Thickness | 1/8 in |
| Perforations | 12" |
Product Details
| Type | Perforated Air Foam Rolls |
| Material | Polyethylene |
| Package Quantity | 4 |
| Color | White |
| Bundle | 1 |
| Recyclable | Yes |