Features:
- Anti-Static Convoluted Polyurethane Foam inserted into 200# Corrugated Shippers
- Shippers arrive with foam glued to the top and loose on the bottom
- Locking tabs ensure tight seal
Model # :WBB3177892
Weights & Dimensions
| Length | 14 in |
| Width | 12 in |
| Depth | 4 in |
Product Details
| Type | Anti-Static Foam Shippers |
| Material | Corrugated Cardboard/Polyurethane |
| Package Quantity | 12 |
| Description | Anti-Static Foam Shippers |
| Color | Pink |
| Manufacturers Part Number | B3177892 |
| Brand | Global Industrial |