Features:
- Pop out the perforated squares of foam to create the desired size for the item
- Soft, anti-static, polyurethane foam conforms around the item providing soft, cushioning protection
Model # :WBB3177763
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Thickness | 1 in |
Product Details
| Type | Anti-Static Pick & Pack Foam |
| Material | Polyurethane Foam |
| Package Quantity | 12 |
| Description | Anti-Static Pick & Pack Foam |
| Color | Pink |
| Manufacturers Part Number | B3177763 |
| Brand | Global Industrial |