Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crown Matting Technologies

Model # :WBB3150507

MPN #: ZA GC10BK

Crown Matting Technologies Anti-Static Grounding Cord, 3/16" Thick, 10', Black

Product Description
Our anti-static mat grounding cords connect electrostatic discharge and conductive anti-static mats to a facility's ground, such as an electrical outlet to help protect sensitive electronic equipment from damage due to electrical discharge. Features include snaps off and on, comes in 10' length, connects mat directly to common outlets, helps eliminate electric shock, easy to install. It is highly recommended to install one grounding cord for every 10' of matting.

Features:
  • Snaps off and on
  • Comes in 10' length
  • Connects mat directly to common outlets
  • Helps eliminate electric shock
  • Easy to install
  • Office
  • Laboratories
  • Industrial
  • Dry work areas
  • It is highly recommended to install one grounding cord for every 10' of matting
  • Backing Material: 18 AWG PVC Wire


PRICE
$24.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
24.50
Buy 6 units - 10 units
23.50Save $1.00 (4%)
Buy 11+ units
22.75Save $1.75 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10
Weight1 lbs
Thickness3/16 in

Product Details

TypeGrounding Cord
ColorBlack
ApplicationGrounding Cord
Surface MaterialPVC
ConductiveYes
Backing MaterialPVC
PatternCord
Anti StaticYes
DescriptionAnti-Static Grounding Cord
Manufacturers Part NumberZA GC10BK
BrandCrown Matting Technologies

Compliance & Certifications

Environmental ConditionsDry Area