Satco 90-498 20 Ft. Cord Set, 18/2 SPT-2, Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Cord Length | 20 |
Product Details
| Manufacturers Part Number | 90-498 |
| Color | Black |
| Brand | Satco |
Related Products
12/4 SOOW Black Applications Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications. Specifications OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant. Construction Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The ...
12/3 SOOW Black Applications Southwire Type SOOW Flexible Cords are designed for extra hard usage on industrial equipment, heavy tools, battery chargers, portable lights welding leads, marine dockside power, power extensions and mining applications. Specifications OSHA acceptable MSHA listed. Passes MSHA Flame Test(P-136-29) Sunlight, oil, acid, water and weather resistant. Construction Southwire's Type SOOW Flexible Cords are manufactured using bare flexible rope-stranded stranded annealed copper conductors, with a heat, moisture and oil resistant EPDM rubber insulation per UL-62. The ...
The Transforming Technologies CC9020 20ft ESD coil cords has a 2.5 mm polyurethane coil insulation that offers excellent coil memory. A unique, flat-face snap allows for a universally solid connection to standard 4mm wristbands. A shorter, swivel type banana jack increases coil life, prevents cord tangles and fits most bench grounds. Equipped with a 1 meg ohm resistor. Available in 6′, 12′, and 20′ lengths. Right angle coil cords are also available. Meets or exceeds requirements of ANSI ESD-S20.20 and ESDA Standard 1.1-2006. Benefits & Features of the Transforming Technologies Classic ...
12/2 Low Voltage Landscape Black Applications Southwire's Low-Voltage (Low Energy) Underground Landscape Lighting Cable is suitable for outdoor accent lighting, landscape lighting and security lighting applications not xceeding 150 Volts. This product can be installed outdoors exposed to sunlight. Low-Voltage Underground Landscape Lighting Cable is suitable for use at temperatures not exceeding minimum -20°C or maximum 60°C. Specifications Southwire's Low-Voltage Underground Landscape Lighting Cable meets or exceeds all applicable requirements of UL (Miscellaneus Wire - Low ...
18/2 Thermostat Black Applications Southwire's Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications, bell and alarm systems. Specifications CL2- Power Limited per NEC Article 725. MP- Multi Purpose Cable per Articles 725, 760, and 800. CM-Communication Cable per Article 800 Sunlight Resistant, PVC Insulation, and Solid Bare Copper per UL Standard 13 RoHS Compliant OSHA Acceptable. Construction Southwire Thermostat Wire is manufactured using solid copper conductors with 6 mils of polypropylene insulation. The conductors are paralleled and ...