Wizkid Antimicrobial Big A Toilet Mats, Gray 6 Mats/Box - BIG A-GR Box
Write a Review
|
Questions & Answers (0)
Product Description
The restroom mat that eliminates odors before they start. Antimicrobial enzyme inhibits bacteria growth and accompanying odor. No puddles. No odor. No stain. Non-skid. Self-drying. Easy disposal. 6 Mats. Grey blend with white flecks.
PRICE
$88.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 19 in |
| Height | 1/4 in |
| Weight | 12 lbs |
Product Details
| Type | Toilet Bowl Mat |
| Color | Gray |
| Style | Big A |
| Mounting Location | Toilet |
| Scent | No Fragrance |
| Material | Polyproplyene/Polyester/Rubber |
| Description | Toilet Mat |
| Package Quantity | 6 |
| Manufacturers Part Number | BIG A-GR Box |
| Brand | WizKid |