- Traction Mats are an easy, durable solution to combat slips, trips & falls in a variety of locations
- Part of the Spilfyter® Preferred products program
- Rugs withstand heavy foot and vehicle traffic, to include fork trucks
- The bottom layer sticks to the ground/surface using cling technology
- Simply peel rugs up and re-position as needed
- Durable top layer can be vacuumed, swept with broom or mopped - allowing it to stay in use longer
- Easy to use: Roll out continuous walk-off coverage for entrances and walkways with no gaps, ripples or overlaps that can be slip, trip or fall hazards
- ADA compliant for wheelchairs and walkers
- Only a fraction of the weight of rubber-backed mats: no more back strain when you change your mats
- Create custom-sized rugs for transition areas and problem spots where leaks or spills may be present
- Absorbs a wide variety of oil and water-based spills
- Please note: Once the product has reached a significant saturation level (roughly 1 gallon or 3.78 liters of fluid per square meter), we recommend replacing the mat within 14 days
Spilfyter® Universal Traction Mat, Medium Weight, 34"W x 100'L, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 |
| Width | 34 |
| Absorbency Weight | Medium |
Product Details
| Type | Mats |
| Package Quantity | 1 |
| Description | Universal Traction Mat |
| Fluids Absorbed | Universal |
| Color | Gray |
| Manufacturers Part Number | STM-9700GRY |
| Container Type | Box |
| Capacity/Absorption Gallons | 21 gal |
| Brand | Spilfyter |