TheraPutty® Antimicrobial Exercise Putty, 4 oz., Assorted Colors, Set Of 6
Write a Review
|
Questions & Answers (0)
Product Description
TheraPutty® Plus Antimicrobial Exercise Putty, 4 Ounce, Set of 6
Anti-microbial additive resists growth of odor-causing microbes. Anti-microbial Theraputty® material retains the clean, non-greasy feel of original Theraputty® material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 4 oz. -6-piece (Tan-Black).
Anti-microbial additive resists growth of odor-causing microbes. Anti-microbial Theraputty® material retains the clean, non-greasy feel of original Theraputty® material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 4 oz. -6-piece (Tan-Black).
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
| Size | 4 oz. |
Product Details
| Type | Exercise Putty |
| Color | Assorted |
| Package Quantity | 1 Set |
| Description | TheraPutty® Antimicrobial Exercise Putty |
| Manufacturers Part Number | 10-2626 |
| Challenge Level | Assorted |
| Brand | TheraPutty |
Warranty
| Warranty | 1 yr |