Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB3785309

MPN #: 2210KL4-AM

Health O Meter® Antimicrobial High-Resolution Digital Tray Scale, 27-1/2" x 15-3/4" x 3-3/4"

Product Description
The 2210KL4-AM neonatal/pediatric scale was designed for use in the NICU, nursery, delivery room, and pediatric practices, where a high degree of accuracy is critical to the smallest of patients. The scale gives providers and patients' safety with an Antimicrobial body, tray, handles, and keypad. The smooth-edged, 4-sided, removable tray has a patent-pending mounting system that eliminates breakage, making it easy to clean. Other features include a built-in measuring tape and a backlit display, making reading a patient's weight easier at almost any angle and light. The scale is incredibly accurate with a market-leading 1 gram resolution of up to 10 kilograms. The 2210KL4-AM's user-friendly digital interface includes breast milk intake, weight hold, hold/release, reweigh, recall, Everlock®, and more. The scale's motion detection gives it the ability to weigh accurately despite the movement of the patient.

Features:
  • Antimicrobial High-Resolution Digital Neonatal/Pediatric Four-Sided Tray Scale; Capacity: 45 lb / 20 kg / 20,000 gm
  • Resolution: 1 g (to 10,000 g);5 g (10,001 to 20,000 g)
  • Tray Size (w x d x h): 26-1/2" x 15-1/4" x 2-3/4"(674mm x 388mm x 71mm)
  • Product Footprint: 26-1/2" x 17-3/4" x 6" (674mm x 450mm x 153mm)
  • Product Weight: 29 lb / 13.5 kg
  • Measuring Tape: 0" - 24" / 0 cm - 60 cm
  • Display: 5-1/4" x 1-1/8" (133 mm x 35 mm), 4 levels of brightness
  • EMR connectivity: Via USB, optional Pelstar®wireless technology
  • Power Source: 6 D batteries included, adapter ADPT30 included
  • Portability: Heavy duty handles for ease of moving; 2210CART - optional rolling cart
  • Warranty: 2 Year Limited Warranty; Eligible for ScaleSurance 2 Year Extended Warranty
Functions:
  • LB /KG/ GM Conversion
  • LB /KG/GM Lock Out
  • Zero
  • Tare
  • Pre-Tare
  • Reweigh
  • Recall
  • Auto Zero
  • Auto Off
  • Motion detection
  • Everlock®
  • Hold/ Release
  • Weight hold for 30 to 60 seconds and Breast milk intake


PRICE
$4,649.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity45 lbs
Weight29 lbs
Readability1 g / 5 g
Pan/Platform Size27-1/2" x 15-3/4" x 3-3/4"
Unit of Measurementea

Product Details

Assembly RequiredYes
TypeBaby Scale
DisplayLCD
ColorWhite
Power Supply6 D Batteries (Included), Adapter Adpt30 (Included)
WheelsNo
InterfaceEMR Connectivity
Package Quantity1
Manufacturers Part Number2210KL4-AM
BrandHealth O Meter

Warranty

Warranty2 yr