Adam Equipment LHS4000 Digital Crane Scale 4400lb x 1lb with Hook, Remote Control
Write a Review
|
Questions & Answers (0)
Product Description
Adam Equipment LHS4000 Digital Crane Scale 4400lb x 1lb W/ Hook, Remote Control
Reliable performance, durable construction, and versatility make the LHS Digital Crane Scale unmatched for value in industrial weighing. With basic weighing. The easy-to-use LHS is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large 25 mm RED LED display, Features rechargeable battery, three button infrared remote control, color-coded keypad, two weighing units lbs and kg. 360-degree rotating display, automatic power off, low battery indicator, cast aluminum magnesium housing, chrome plated steel hook and catch, display hold, and external calibration. 1 Year Warranty.
Reliable performance, durable construction, and versatility make the LHS Digital Crane Scale unmatched for value in industrial weighing. With basic weighing. The easy-to-use LHS is the right choice for industry when flexibility matters. Repetitive weighing tasks are fast and simple with a large 25 mm RED LED display, Features rechargeable battery, three button infrared remote control, color-coded keypad, two weighing units lbs and kg. 360-degree rotating display, automatic power off, low battery indicator, cast aluminum magnesium housing, chrome plated steel hook and catch, display hold, and external calibration. 1 Year Warranty.
PRICE
$1,359.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-11/16 in |
| Height | 17-5/16 in |
| Weight Capacity | 4400 lbs |
| Weight | 10.6 lbs |
| Readability | 1 lbs |
Product Details
| Type | Crane Scale |
| Display | LED |
| Color | Yellow |
| Series | LHS |
| Power Source | AC/DC with Rechargeable Battery |
| Dual Readability | No |
| Voltage | 7.2 V |
| Material | Cast Aluminum, Magnesium |
| Description | Crane Scale |
| Package Quantity | 1 |
| Manufacturers Part Number | LHS 4000 |
| Brand | Adam Equipment |