Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Escali

Model # :WBB480567

MPN #: P115WR

Escali P115WR Primo Compact Digital Scale, 5000 g x 1 g, Warm Red

Product Description
Rated best value by leading independent consumer magazine. The Primo line comes in 12 eye catching colors from a fresh Aruba Blue to a deep Burgundy Red. These digital scales are economically priced and very easy to use with the two-button operation.

Features:

  • Capacity : 11 lb or 5000 gram
  • Accurately measures in 0.1 ounce or 1 gram increments
  • Compact and portable for easy storage and transport
  • Peg-able package
  • *NSF-Certified model available with removable stainless steel platform.
  • Automatic shut-off feature ensures long battery life
  • Tare feature (Add & Weigh) Dimensions: 8" x 6" x 1.25" (21 cm x 15.5 cm x 3 cm)
  • Two AA batteries are included


PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/4 in
Width7 in
Height2-1/4 in
Weight Capacity5000 g
Weight1 lbs
Platform Diameter6 in
Readability1 g

Product Details

TypeCompact Digital Scale
DisplayLCD
ColorRed
SeriesPrimo
MaterialPlastic
Package Quantity1
Manufacturers Part NumberP115WR
BrandEscali