Heavy duty guest chair is upholstered in soft black bonded antimicrobial leather with a 4" seat thickness for maximum comfort. The antimicrobial agent protects the upholstery from bacteria, mold, and mildew that causes odors and product degradation. Features padded armrests and steel frame which boasts a 300 lb. weight capacity.
Product Dimensions: 23-1/2"W x 27-1/4"D x 35-3/4"H
Seat Dimensions: 20"W x 20-1/2"D
Back Dimensions: 20-1/2"W x 18"H
Weight: 25 lbs
Greenguard and CAL117 certified
Interion by Global Industrial
Model # :WB695721-AM
Interion® Antimicrobial Leather Guest Chair, Black
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 25 lbs |
| Seat Width | 20 in |
| Seat Depth | 20-1/2 in |
| Base | 4 Legged |
| Back Width | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Guest/ Side Chair |
| Frame Color Family | Black |
| Series | Interion |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Antimicrobial | Yes |
| Description | Bonded Leather Guest Chair |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 695721-AM |
| Back Type | Mid Back |
| Seat Material | Synthetic Leather |
| Collection | Traditional |
| Brand | Interion by Global Industrial |