This Interion® By Global Industrial contemporary leather upholstered chair provides a thick cushioned seat and back to offer you proper support throughout your work day. Chrome finish on the base and arms take this chair to the next level. Features a synchro tilt with tilt tension control knob. Padded arm rests offer maximum comfort. Upholstery is antimicrobial. Limited Lifetime Warranty.
BIFMA and Greenguard Certified.
Interion by Global Industrial
Model # :WB695640GY-AM
Interion® Antimicrobial Bonded Leather Modern Ribbed Executive Chair, Charcoal Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$479.95
1
1
Backordered, expected around 03/09/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Seat Width | 19 in |
| Seat Depth | 19-3/4 in |
| Seat Height | 18-3/4 - 21-3/4 in |
| Seat Thickness | 3-1/4 in |
| Base | 5-Star Base |
| Min Back Height | 18-3/4 in |
| Max Back Height | 21-3/4 in |
| Base Diameter | 27 in |
| Back Width | 18-1/2 in |
| Back Height | 23-1/4 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Chrome |
| Tilt Type | Center Tilt / Synchro Tilt |
| Antimicrobial | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 695640GY-AM |
| Collection | Modern |
| Brand | Interion by Global Industrial |
| Type | Executive Chair |
| Color | Gray |
| Series | Interion |
| Seat Color Family | Gray |
| Frame Material | Chrome |
| Back Type | Mid Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| CAL 117 Certified | Yes |