Features:
- Antimicrobial Tricot Fabric - 100% Polyester
- Comfortable for all-day use
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.
Weights & Dimensions
| Size | 24" |
Product Details
| Type | Bouffant Cap |
| Material | Polyester |
| Package Quantity | 1 |
| Description | Antimicrobial Tricot Bouffant |
| Color | White |
| Manufacturers Part Number | CHB24-76WH-O/S |
| Brand | Uniform Technology |