These hairnets are designed to contain and prevent loose hair contamination for various food service applications including restaurants, cafeterias, commercial kitchens, and more. The heavyweight nylon construction is both strong and durable to last the toughest working conditions. The honeycomb design provides breathability for all day user comfort. Latex free. Color finish is White. Size is 20". Package quantities are 100/Bag.
Global Industrial
Model # :WB708193A
Global Industrial™ Nylon Hairnet, 20", Honeycomb, White, 100/Bag
|
Questions & Answers (0)
Product Description
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20" |
| Diameter | 20 in |
Product Details
| Type | Hairnet |
| Material | Nylon |
| Latex Free | Yes |
| Usage | Recommended for fast food and commercial kitchens |
| Package Quantity | 100 |
| Description | Honeycomb Hairnet |
| Color | White |
| Manufacturers Part Number | 708193A |
| Primary Use | Foodservice |
| Brand | Global Industrial |