- Made from component materials which comply with FDA regulations for food contact 21CFR, 170-199
- Light Weight Spun Bonded Polypropylene
- Excellent Barrier Properties
- Latex-free
- Comfortable to Wear
West Chester White Bouffant Cap, 18"L, 100/Dispenser Box, 10 Boxes/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18" |
Product Details
| Type | Bouffant Cap |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Bouffant Cap Dispenser Pack |
| Color | White |
| Brand | West Chester |