- Dimensions ASTM A733
- Material ASTM A53 Type F or E
- Threads ASME B1.20.1 Made in the USA
Anvil 1/4 In. X 1-1/2 In. Standard Black Steel Continuous Weld Nipple
Write a Review
|
Questions & Answers (0)
Product Description
Anvil 1/4X1-1/2 Std Blk Steel Cw Nipple
PRICE
$3.27
44
44
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 x 1-1/2 in |
Product Details
| Type | CW |
| Point Of Origin | Domestic |
| Material | Steel |
| Package Quantity | 68 |
| Connection Style | MNPT |
| Manufacturers Part Number | 0330005406 |
| Fitting Type | Pipe Nipple |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |