- Dimensions ASTM A733
- Material ASTM A53 Type F or E
- Threads ASME B1.20.1 Made in the USA
Anvil 3/4 In. X 3 In. Extra Heavy Black Steel Continuous Weld Nipple
Write a Review
|
Questions & Answers (0)
Product Description
Anvil 3/4X3 Xh Blk Steel Cw Nipple
PRICE
$7.60
13
13
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4 x 3 in |
Product Details
| Type | CW |
| Point Of Origin | Domestic |
| Material | Steel |
| Package Quantity | 20 |
| Connection Style | MNPT |
| Manufacturers Part Number | 0330519406 |
| Fitting Type | Extra Heavy Pipe Nipple |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |