- Dimensions
- Pressure Rating ASME B16.3
- Material ASTM A-197
- Galvanizing ASTM A-153
- Threads ASME B1 20.1
- 300 PSI @ 150 Degrees
- Made in USA
Anvil 3x2-1/2 Galv Mi Reducer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 X 2-1/2 in |
Product Details
| Type | Standard |
| Point Of Origin | Domestic |
| Material | Galvanized Malleable |
| Package Quantity | 2 |
| Connection Style | FNPT |
| Manufacturers Part Number | 0311090807 |
| Fitting Type | Reducer |
| Brand | Anvil |
Compliance & Certifications
| Lead Free Compliant | Yes |