Don Jo AP 34-605 Door Flip Guard, 1"x1"x1/2", Polish Brass - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Edge Protector Polished Brass.
PRICE
$445.00 Sold in packages of 100 / $4.45 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1/2 in |
| Dimensions | 1 x 1 x 1/2 in |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Body Material | Steel |
| Color | Polished Brass |
| Finish | Polish Brass |
| Description | Door Flip Guard |
| Package Quantity | 100 |
| Manufacturers Part Number | AP 34-605 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |
Compliance & Certifications
| Certifications | ANSI |