This small ball catch is constructed from solid brass and comes in a satin nickel-plated finish. The mortise installation design fits a 1/2 In. diameter hole. This type of ball catch is used on closet and pantry doors
Prime-Line N 7288 Small Ball Catch, with Strike, 1-1/2-Inch, Satin Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Closet Door Hardware |
| Body Material | Brass |
| Package Quantity | 1 |
| Description | Small Ball Catch with Strike 1-1/2-Inch Satin Nickel |
| Color | Silver |
| Manufacturers Part Number | N 7288 |
| Brand | Prime-Line Products |