Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB486645

MPN #: 1191B0045004526D

Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1191 4.5" x 4.5" US26D

Product Description
Hager Full Mortise, Five Knuckle, Ball Bearing Hinge BB1191 4.5" x 4.5" US26D

Features:

  • Full Mortise
  • Five Knuckle
  • Ball Bearing
  • Standard Weight Hinge
  • Brass with stainless steel pin
  • (ANSI A2112) or stainless steel with stainless steel pin (ANSI A5112)
  • Two ball bearings
  • Non-rising removable pin with button tip and plug
  • For use on medium weight doors or doors requiring medium frequency service


PRICE
$55.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height4-1/2 in
Thickness0.134 in

Product Details

FinishSatin Chrome
Manufacturers Part Number1191B0045004526D
Number of Screw Holes8

Warranty

WarrantyLifetime yr