Eco-Products® Vanguard Renewable & Compostable Sugarcane Plates, 10"L x 10"W, White, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Eco-Products® award-winning new line, Vanguard, is a collection of groundbreaking molded fiber containers. Vanguard products use FDA-approved proprietary alternative compounds to achieve grease-resistance performance, without relying on conventional PFAS (Per- and polyfluoroalkyl substances). Made from reclaimed and rapidly renewable sugarcane fibers, these products are compostable in commercial facilities only, which may not exist in your area. Disposable plates are both hot and cold food friendly and microwave safe.
PRICE
$145.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
Product Details
| Made in the USA | No |
| Material | Molded Fiber |
| Package Quantity | 250 |
| Description | Vanguard Renewable & Compostable Sugarcane Plates |
| Color | White |
| Manufacturers Part Number | EP-P023NFA |
| Microwavable | Yes |
| Shape | Square |
| Brand | Eco-Products |