Radians® AP1-90 Rad-Apocalypse Half Frame Safety Glasses, I/O Lens, Black Frame - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Radians Rad-Apocalypse safety glasses have a sleek, sporty, lightweight style. Soft rubber temples and nosepiece. Includes neck cord.
PRICE
$52.20 Sold in packages of 12 / $4.35 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | Yes |
| Lens Color Family | Indoor/Outdoor |
| Frame Color Family | Black |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | No |
| Manufacturers Part Number | AP1-90 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | No |
| Brand | Radians |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Ventilation | No |
| Adjustable Temple | No |
| Series | Rad-Apocalypse |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 12 |
| Description | Radians® Rad-Apocalypse Half Frame Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87.1+ |