Wall mount bracket for Guardian G5026 style drench hose unit. Includes two spring clips.
Guardian Equipment AP150-051C Wall Bracket, Spring Clips, Replacement
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 41 lbs |
| Shower Head Diameter | 10 |
| Outlet Size | 1-1/4 NPT Female in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Type | Replacement Part |
| Shower Flow Rate | 20 gal/min |
| Eyewash Flow Rate | 1.6 gal/min |
| For Use With | Drench Hose Units/Eyewash |
| Shower Head Color Family | Orange |
| Includes | Instructions, Installation Hardware |
| Material | Brass |
| Description | Wall Bracket Replacement |
| Package Quantity | 1 |
| Brand | Guardian Equipment |
Warranty
| Warranty | 2 Years Limited |