- Provides transportation and waste collection for Model S19-921
- High-density, highly visible yellow polyethylene cart with molded handle for ease of transportability
- Tapered sump with 1/2" petcock for easy drainage
- 56-Gallon Capacity
- Two rigid casters in front and 2 swivel casters with "Total Lock" brakes in back
- Easy to "Park" from right-or-left-side approach
- Dual drain holes allow for alternate positioning of On-Site unit
- Comes equipped with two clearly marked eye wash signs
Bradley® S19-399 Waste Cart Assembly for S19-921, 29-3/4" x 22-1/3" x 33", 56 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$672.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-3/4 in |
| Width | 22-1/3 in |
| Height | 33 in |
Product Details
| Type | Eyewash Cart |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | On Site Waste Cart Assembly |
| Color | Yellow |
| Manufacturers Part Number | S19-399 |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |