Speakman RPG56-0039 Pull Strap Activator
Write a Review
|
Questions & Answers (0)
Product Description
The Speakman RPG56-0039 is a replacement pull strap activator only for the SE-4300, SE-4320, SE-4360, SE-4380, SE-4330, SE-4930.
PRICE
$9.90
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Type | Replacement Part |
| Description | Pull Strap Activator |
| Manufacturers Part Number | RPG56-0039 |
| For Use With | Speakman SE-4300/SE-4320/SE-4360/SE-4380/SE-4330/SE-4930 |
| Brand | Speakman |
Warranty
| Warranty | 1 Year Limited |