Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1457403

MPN #: AP33B44LG

Hoffman AP33B44LG, Pedestal W/Legs, 33.00X4.00X4.00, Steel/Ltgray

Product Description
Hoffman AP33B44LG, Pedestal W/Legs, 33.00X4.00X4.00, Steel/Ltgray

Bolt-Down Pedestal is available in two heights. The vertical tube has rigid one-piece construction. Rigid cast aluminum base flanges bolt to the vertical tube. Pedestal has ANSI 61 medium-gray or RAL 7035 textured light-gray polyester powder paint finish. Tapped mounting holes in the top of pedestal allow attachment to operator interface base with cutout, swivel, swivel tilt or angle adapter. Hardware and gasket to attach enclosure are included.

Features:
  • Use 4.00 x 4.00-in. (102 x 102-mm) pedestal with CONCEPT™ HMI and INLINE™ HMI Enclosures
  • Use 8.00 x 8.00-in. (203 x 203-mm) pedestal with PROLINE™ Sloped-Front Enclosures
PRICE
$969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C838 x 102 x 102 in
Dimension D6.26 in
Dimension E5.25 in

Product Details

MaterialSteel
DescriptionBolt-Down Pedestal
ColorGray
Manufacturers Part NumberAP33B44LG
BrandHoffman