Hoffman F88BK60, Barrier, Bolt-On, Fits 8.00x8.00, Steel/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman F88BK60, Barrier, Bolt-On, Fits 8.00x8.00, Steel/Gray
Hoffman F88BK60 Ww, Barrier, Bolt-On, Fits 8.00x8.00, Steel/Gray.
Hoffman F88BK60 Ww, Barrier, Bolt-On, Fits 8.00x8.00, Steel/Gray.
PRICE
$135.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B | 8.00 x 8.00 in |
Product Details
| Enclosure Type | 12 |
| Material | Steel |
| Description | Barrier Kits |
| Color | Gray |
| Manufacturers Part Number | F88BK60 |
| Fits | 8.00x8.00 |
| Brand | Hoffman |