Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB875613

MPN #: 39041750

Apache S460-4-5 QD O-Ring Kit 39041750, O-Rings For 1/2" Body S20 & S40 Couplings

Product Description
Apache S460-4-5 QD O-Ring Kit 39041750, O-Rings For 1/2" Body S20 & S40 Couplings

S460-4-5 QD O-Ring Kit.

Features

  • Used to stop leakage of hydraulic fluids; Leakage between the fmale body half (coupling) and the male tip hlaf (nipple) is an indication that the body o-ring needs replacement
For Use In

  • Agricultural, construction & industrial applications


PRICE
$27.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleS460-4-5
Temperature Rating-40°F to 250°F
Connector Type A x BO-Rings for 1/2" Body S20 and S40 Couplings
DescriptionHydraulic Adapter
Manufacturers Part Number39041750
BrandApache Hose & Belting

Compliance & Certifications

SpecificationStandard Buna-N