Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1455269

MPN #: APCABVA

Hoffman APCABVA, Operator Adapter, Preferred Cut., For A-B 1494V, Steel/Zinc

Product Description
Hoffman APCABVA, Operator Adapter, Preferred Cut., For A-B 1494V, Steel/Zinc

An operator adapter is required to install a disconnect in Bulletin A21S4, A28S4 and WS2D Hoffman enclosures that have a preferred cutout. Operator adapters include components needed to interlock the master door with the disconnect operating mechanism. Panel drilling and installation instructions are furnished with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the proper operator adapter and enclosure for the disconnect that you have selected.

PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberAPCABVA
MaterialSteel
ForPreferred Cut
DescriptionOperator Adapters For Preferred Cutouts
ColorSilver
BrandHoffman