Chafing Dishes & Fuel
Availability
Shape
Special Price
Brand
Type
Size
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4007, 8 Gauge, 4-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Intrigue Square 6 Quart Induction Chafer, 46134, W/ Stainless Steel Food Pan, Glass Top Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position ...
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF ...
Vollrath, Centurion Fry Pan, 3414, 15 Gauge, 2-1/2" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle
Vollrath, Wear-Ever Heavy-Duty Sheet Pan Full Size, 9003, 19 Gauge, 25-3/4" X 17-3/4" X 1" Features: Impact-resistant 3000 series aluminum Tapered design for easy stacking Sized to fit standard baker's racks Closed bead includes galvanized non-rusting rod for reinforcements Concave bottoms flatten during heating for even heat distribution S5315 coated with non-stick coating for easy food release and cleaning 9002P perforated for oven broiling and baking