Vollrath® Intrigue Stainless Steel Saucier, 47791, 2 Quart, 18 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath, Intrigue Stainless Steel Saucier, 47791, 2 Quart, 18 Gauge
47790 not induction ready due to small base
47790 not induction ready due to small base
PRICE
$109.95
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 2-3/4 in |
| Gauge | 18 ga |
| Diameter | 7-13/16 in |
Product Details
| Capacity | 2 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Intrigue Stainless Steel Saucier |
| Manufacturers Part Number | 47791 |
| Symbols | Jacob's Pride For: Induction/Electric/Gas |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |