Features:
- Economical kraft chipboard cartons also have a kraft interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Shirt or Blouse
Model # :WBB3172571
Weights & Dimensions
| Inside Length | 15 in |
| Inside Width | 9-1/2 in |
| Inside Height | 2 in |
Product Details
| Package Quantity | 100 |
| Color | Brown |
| Brand | Global Industrial |