Features:
- Attractive white chipboard cartons have a gray interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended uses: Jacket, Robe
Model # :WBB3172476
Weights & Dimensions
| Inside Length | 19 in |
| Inside Width | 12 in |
| Inside Height | 3 in |
Product Details
| Package Quantity | 50 |
| Color | White |
| Brand | Global Industrial |