Features:
- Attractive white chipboard cartons have a gray interior
- Constructed from recycled fiberboard
- Boxes fold together in seconds
- Sold in case quantities
- Recommended use: Coat
Model # :WBB3172488
Weights & Dimensions
| Inside Length | 24 in |
| Inside Width | 14 in |
| Inside Height | 4 in |
Product Details
| Package Quantity | 25 |
| Color | White |
| Brand | Global Industrial |