This 1.5 mil drafting applique film with matte finish helps save time when any application needs to be drafted or drawn multiple times. The matte surface gives top-quality images using copiers, laser printers, computer printers, typewriters, pencil or ink. Ideal for diazo reproduction. Polyester drafting film will not yellow with age. Use with copiers and printers.
Chartpak® Applique Drafting Film, DAF8, Permanent, 11"L X 8-1/2"W, 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Height | 8-1/2 in |
| Size | 11" x 8-1/2" |
Product Details
| Package Quantity | 100 Sheets |
| Color | Clear |
| Manufacturers Part Number | DAF8 |
| For Use With | Typewriter, Printer |
| Brand | Chartpak |