Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3784329

MPN #: 7100373887

3M™ Fastbond™ 1077 Water-Base Multipurpose Adhesive, 8.2 oz., Low VOC, Neutral - Pkg Qty 6

Product Description
3M™ Fastbond™ Water-Based Multipurpose Adhesive 1077, Low VOC is a pressure-sensitive adhesive designed for lightweight substrate bonding in general industrial applications. Offering a medium-strength initial grab for quick bond, this water-based adhesive helps ensure exceptional ease of use and reliable performance. For a variety of bonding tasks in transportation, marine, and woodworking/furniture building, choose the consistency of 3M™ Fastbond™ Water-Based Multipurpose Adhesive 1077, Low VOC.

While excellent adhesion is a priority, 3M™ Fastbond™ Water-Based Multipurpose Adhesive 1077, Low VOC also innovates in aerosol can technology. This product's aerosol can uses a solventless, air-propelled system that may help support compliance efforts related to certain EHS and VOC regulations. This also helps to reduce waste, odor, and the need for red room or flammable storage. In addition, this product offers an 18-month shelf life, making it an ideal alternative to conventional, non-water-based multipurpose adhesives.

Features:
  • Flexible Application: Sprays at any angle for hard-to-reach areas
  • Enhanced Potential: Use with a spray activator to increase dry time


PRICE
$127.50  Sold in packages of 6 / $21.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8.2 oz
Size8.2 oz

Product Details

TypeSpray Adhesive (Low VOC)
Package Quantity6
ColorNeutral
SeriesFastbond 1077
Manufacturers Part Number7100373887
For Use WithInsulation Attachment
Brand3M